BRUSH,UTILITY WHITE
BRUSH,UTILITY WHITE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SCRUB BRUSH, MEDIUM, PLASTIC, 3 IN BRUSH L, 17 IN HANDLE L, 3 IN HEAD W, WHITE
Technical Specs
- ItemScrub Brush
- Handle StyleStraight
- Handle MaterialPlastic
- Handle Length17 in
- Bristle ColourWhite
- Chemical ResistantYes
- Brush TypeScrub Brush
- Temperature ResistantYes
- Acid ResistantYes
- Bristle Firmness Medium
- Bristle Material Polyester
- Brush Length 3 in
- Head Width 3 in
- Overall Length 20 in
- Bristle Length 2 in
- Handle Colour White
- FDA Compliant Yes
- Colour Coding System Yes
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.20
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.30
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.13
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.20
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.83
/ EACH