!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRUSH TUBE END 1IN PIPE .0104

BRUSH TUBE END 1IN PIPE .0104

OSBORN

BRUSH TUBE END 1IN PIPE .0104 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSH TUBE END 1IN PIPE .0104

BRUSH TUBE END 1IN PIPE .0104

OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.43 / EACH

EHC: EHC :
Min Qty 12 = $113.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OSB75257
  • Mfr. Model # 75257
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Crimped wire tube end fitting brush is held firmly in heavy stem wire with plastic oval handles. Pipe diameter 1 inch, brush diameter 1-9/64 inch, wire size 0.0104 inches, and length of brush section is 1-1/4 inches.

Technical Specs

  • ItemFitting Brush
  • Handle MaterialPlastic
  • Handle Length3-1/8"
  • Chemical ResistantNo
  • Colour Coding SystemNo
  • Bristle Material Carbon Steel
  • Brush Length 1-1/4"
  • Bristle Colour Silver
  • Acid Resistant No
  • Overall Length 6-3/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list