!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRUSH TUBE 3/4IN .006 CR STEEL

BRUSH TUBE 3/4IN .006 CR STEEL

FELTON BRUSH

BRUSH TUBE 3/4IN .006 CR STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSH TUBE 3/4IN .006 CR STEEL

BRUSH TUBE 3/4IN .006 CR STEEL

FELTON BRUSH

https://catalogue.grainger.ca/?hybris=true
  • Item # FLTT213
  • Mfr. Model # T213
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

Carbon crimped wire tube brush, double stem brush. Brush diameter 3/4 in., wire size 0.006 in. and length of brush is 2-1/2 in.

Technical Specs

  • ItemSteel Twisted Tube Power Brush
  • Brush Length3"
  • Brush Dia. 3/4 in
  • Overall Length 5"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list