PAINT BRUSH, ARTIST'S BRUSH, #8, MIXED, SYNTHETIC, GREY
PAINT BRUSH, ARTIST'S BRUSH, #8, MIXED, SYNTHETIC, GREY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Designed for added control and smooth layoff. Mixed filament, with polypropylene handle and stainless steel ferrule. For use with all oil-based paints and stains.
Technical Specs
Item Paint Brush
Brush Size #8
Filament Material Synthetic
For Paint Base Type Oil, Water
Handle Type Round
Application Walls
Brush Length 2 3/16 in
Surface Texture Rough, Smooth
Bristle Thickness 7/8 in
Brush Style Artist
Filament Type Mixed
For Paint or Coating Type All Paints and Coatings
Surface Material Concrete, Metal, Wood
Bristle Colour White
Ferrule Material Tin Plated
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.28
/ each
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ each