BRUSH,FLOOR, WHITE
BRUSH,FLOOR, WHITE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
SCRUB BRUSH HEAD, MEDIUM, POLYPROPYLENE, 10 IN BRUSH L, 4½ IN HEAD W, WHITE
Technical Specs
- ItemScrub Brush
- Bristle MaterialPolypropylene
- Bristle FirmnessMedium
- Chemical ResistantYes
- FDA CompliantNo
- Colour Coding SystemYes
- Head Width4 1/2 in
- Tool Type Scrub Brush Head
- Brush Length 10 in
- Bristle Colour White
- Temperature Resistant Yes
- Acid Resistant Yes
- Bristle Length 2 in
- Country of Origin United States
(subject to change)
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.61
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.61
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.10
/ EACH