COUNTER BRUSH, ALL-PURPOSE, OIL & SOLVENT RESISTANT, BLACK, WOOD/SYNTHETIC FIBRE
COUNTER BRUSH, ALL-PURPOSE, OIL & SOLVENT RESISTANT, BLACK, WOOD/SYNTHETIC FIBRE
ATLAS GRAHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This synthetic horsehair fine sweep counter brush has a wood block handle. It is an all-purpose brush that is used in dry applications where there is no food preparation. The synthetic bristles are oil- and solvent-resistant.
Technical Specs
Item Synthetic All-Purpose Brush
Bristle Material Synthetic
Bristle Colour Black
Brush Type Counter
Surface Type Wet or Dry
Bristle Firmness Medium
Handle Length Not Included
Overall Length 12.5 in
Head Material Wood
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.24
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.78
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.62
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.05
/ each