Product Details
White China bristles. For use with stains, glues, and roof coatings.
Technical Specs
- ItemPaint Brush
- Filament TypeNatural
- Brush Size4 in
- Bristle Length1 3/4 in
- Handle TypeFlat
- For Paint or Coating TypeAll Paints and Coatings
- For Paint Base TypeOil, Water
- ApplicationWalls
- Bristle Width4 in
- Ferrule MaterialTin Plated
- Handle ColourTan
- Handle MaterialUnfinished Wood
- Overall Width4 in
- Brush Style Chip
- Filament Material China Hair
- Bristle Thickness 3/8 in
- Bristle Stiffness Soft
- Basic Handle Material Wood
- Surface Material Concrete, Metal, Wood
- Surface Texture Rough, Smooth
- Bristle Colour White
- Brush Length 1 3/4 in
- Ferrule Shape Square
- Handle Length 5 1/4 in
- Overall Length 9 in
- Washable Yes
Alternate Products
-
PREMIER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.58
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.38
/ PKG
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.57
/ PKG
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.95
/ PKG
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.49
/ PKG
Related Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH