!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BROOM HEAD, HEAVY, CHEMICAL & ACID-RESISTANT, BLACK, 18 IN BLOCK/3 1/4 IN TRIM, TAMPICO/WOOD

BROOM HEAD, HEAVY, CHEMICAL & ACID-RESISTANT, BLACK, 18 IN BLOCK/3 1/4 IN TRIM, TAMPICO/WOOD

GARANT PRO

BROOM HEAD, HEAVY, CHEMICAL & ACID-RESISTANT, BLACK, 18 IN BLOCK/3 1/4 IN TRIM, TAMPICO/WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BROOM HEAD, HEAVY, CHEMICAL & ACID-RESISTANT, BLACK, 18 IN BLOCK/3 1/4 IN TRIM, TAMPICO/WOOD

BROOM HEAD, HEAVY, CHEMICAL & ACID-RESISTANT, BLACK, 18 IN BLOCK/3 1/4 IN TRIM, TAMPICO/WOOD

GARANT PRO

Clearance Price :
$6.32 / EACH

Your Price : $25.27 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GARHDGPTPB18
  • Mfr. Model # HDGPTPB18
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Clean up your workspace with this heavy-duty broom head boasting black, 3 1/4-inch Tampico bristles resistant to chemicals and acid, making it ideal for industrial applications. The 18-inch wooden block delivers durability and ensures an efficient, wide sweep face.

Technical Specs

  • ItemStreet Broom
  • Bristle ColourBlack
  • Handle ColourWood Grain
  • For Use WithMfr. No. 84253 or 83949
  • Acid ResistantYes
  • Bristle Material Tampico
  • Block Material Wood
  • Chemical Resistant Yes
  • Includes Broom Head
  • Colour Coding System Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list