HANDLE, TAPERED, WOOD, 60 IN L, 1⅛ IN DIAMETER, WOOD, FIXED HANDLE
HANDLE, TAPERED, WOOD, 60 IN L, 1⅛ IN DIAMETER, WOOD, FIXED HANDLE
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom handle is made of wood, is not colour coded, and has a tapered connection. It also features sanded handle. Plus it is compatible with manufacturer model/part number(s) FG9B2200BRN, FG9C2700BLA, FG9C2800BLA, FG9C3100BLA, FG9C3200BLA, FG9C3300BLA, FG9C3400BLA, FG9C3500BLA, FG9C3600BLA, FG9C3700BLA, FG9C6200BLA, FG9C9200BLA.
Technical Specs
Item Broom Handle
Handle Connection Type Tapered
Handle Length 60 in
Handle Colour Brown
Maximum Length 60 in
Colour Coding System Not Colour Coded
Features Sanded Handle
Tool Type Broom Handle
Handle Material Wood
Handle Diameter 1 1/8 in
Handle Tip Material Wood
Handle Style Fixed
Compatible Manufacturer Part Number FG9B2200BRN, FG9C2700BLA, FG9C2800BLA, FG9C3100BLA, FG9C3200BLA, FG9C3300BLA, FG9C3400BLA, FG9C3500BLA, FG9C3600BLA, FG9C3700BLA, FG9C6200BLA, FG9C9200BLA
Product Type Broom Handle
Country of Origin Brazil
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.27
/ each
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.89
/ each
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.28
/ each