HANDLE, THREADED, STANDARD, STEEL, 60 IN L, 1 IN DIAMETER, BLACK, FIXED HANDLE
HANDLE, THREADED, STANDARD, STEEL, 60 IN L, 1 IN DIAMETER, BLACK, FIXED HANDLE
CARRAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom handle is made of steel, is not colour coded, and has a standard threaded connection. It also features steel handle with metal tip acme thread. Plus it is designed for use on/with squeegee. This broom handle includes metal tip.
Technical Specs
Item Broom Handle
Connection Thread Type Standard
Handle Material Steel
Handle Diameter 1 in
Handle Tip Material Polypropylene
Handle Style Fixed
Features Steel Handle with Metal Tip ACME Thread
Includes Metal Tip
Tool Type Broom Handle
Handle Connection Type Threaded
Handle Length 60 in
Handle Colour Black
Maximum Length 60 in
Colour Coding System Not Colour Coded
For Product Type Squeegee
Product Type Broom Handle
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.39
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.05
/ EACH
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.92
/ EACH
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.88
/ EACH