COLOUR CODED HANDLE, THREADED, EUROPEAN, POLYPROPYLENE, 25½ IN L, 1¼ IN DIAMETER, WHITE
COLOUR CODED HANDLE, THREADED, EUROPEAN, POLYPROPYLENE, 25½ IN L, 1¼ IN DIAMETER, WHITE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white broom handle is made of polypropylene, is colour coded, and has a European thread. It also features dishwasher safe.
Technical Specs
- ItemBroom Handle
- Connection Thread TypeEuropean
- Handle MaterialPolypropylene
- Handle Diameter1 1/4 in
- Handle Tip MaterialPolypropylene
- Handle StyleFixed
- FDA CompliantFDA Compliant
- Product TypeBroom Handle
- Tool Type Broom Handle
- Handle Connection Type Threaded
- Handle Length 25 1/2 in
- Handle Colour White
- Maximum Length 25 1/2 in
- Colour Coding System Colour Coded
- Features Dish Washer Safe
- Country of Origin Denmark
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.30
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.99
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.42
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.67
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.42
/ each