COLOUR CODED HANDLE, THREADED, STANDARD, FIBREGLASS, 57¾ IN L, 1 IN DIAMETER, BLUE, FIXED HANDLE
				COLOUR CODED HANDLE, THREADED, STANDARD, FIBREGLASS, 57¾ IN L, 1 IN DIAMETER, BLUE, FIXED HANDLE
				
				
					
					TOUGH GUY
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		This blue broom handle is made of fibreglass, is colour coded, and has a standard thread along with a fixed handle.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemBroom Handle
 
						
					
				
					
						
							- Connection Thread TypeStandard
 
						
					
				
					
						
							- Handle MaterialFibreglass
 
						
					
				
					
						
							- Handle Diameter1 in
 
						
					
				
					
						
							- Handle Tip MaterialPolypropylene
 
						
					
				
					
						
							- Handle StyleFixed
 
						
					
				
					
						
							- FDA CompliantFDA Compliant
 
						
					
				
			
			
			
				
					
						
							- Tool Type Broom Handle
 
						
					
				
					
						
							- Handle Connection Type Threaded
 
						
					
				
					
						
							- Handle Length 57 3/4 in
 
						
					
				
					
						
							- Handle Colour Blue
 
						
					
				
					
						
							- Maximum Length 57 3/4 in
 
						
					
				
					
						
							- Colour Coding System Colour Coded
 
						
					
				
					
						
							- Product Type Broom Handle
 
						
					
				
				
                    - Country of Origin Denmark
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CARRAND
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $51.86 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
TOUGH GUY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $49.48 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
TOUGH GUY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.30 
	
	
		
		 / each