!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BROOM, COARSE, 24 IN BLOCK/2 3/4 IN TRIM

BROOM, COARSE, 24 IN BLOCK/2 3/4 IN TRIM

VILEDA PROFESSIONAL

BROOM, COARSE, 24 IN BLOCK/2 3/4 IN TRIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BROOM, COARSE, 24 IN BLOCK/2 3/4 IN TRIM

BROOM, COARSE, 24 IN BLOCK/2 3/4 IN TRIM

VILEDA PROFESSIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.77 / each

EHC: EHC :
Min Qty 42 = $998.34

Compliance and Restrictions

  • None

This product must be purchased in quantities of 42 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MNOBR224G24
  • Mfr. Model # 134473
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This coarse broom is the ideal solution for sweeping up dirt and debris on rough surfaces. Its wide, sturdy 24-inch blockhead provides a broad sweeping path, while the broom's 2 3/4-inch bristle trim picks up all sorts of medium to heavy particles.

Technical Specs

  • ItemBroom
  • Bristle MaterialPolystyrene
  • Sweep Face18 in
  • Chemical ResistantChemical Resistant
  • Tool TypeBroom Head
  • Surface TypeDry, Wet
  • Broom Type Push Broom
  • For Surface Texture Rough
  • Block Material Wood
  • Features Durable Heavy Duty Polystyrene Makes this Broom Ideal for Sweeping the Heaviest Soils On Rough Surfaces in Wet or Dry Applications
  • Block Width 18 in
  • Acid Resistant Acid Resistant
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list