!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BROOM,24 IN SWEEP,WOOD,60 IN HANDLE

BROOM,24 IN SWEEP,WOOD,60 IN HANDLE

GARANT PRO

BROOM,24 IN SWEEP,WOOD,60 IN HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BROOM,24 IN SWEEP,WOOD,60 IN HANDLE

BROOM,24 IN SWEEP,WOOD,60 IN HANDLE

GARANT PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.07 / each

EHC: EHC :
Min Qty 4 = $264.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARGPMEBRS24
  • Mfr. Model # GPMEBRS24
  • UNSPSC # 10216600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

This broom is made of wood, is not colour coded, along with synthetic blend bristles, along with a steel bracket. It also features clean up inch a record time, efficient sweeping of different debris size, from rocks to dust, optimal combination of 4 bristle types, outdoor use. This broom includes bracket, broom, handle, has medium/stiff combination, soft bristles, a varnished hardwood finish.

Technical Specs

  • ItemBroom
  • Bristle MaterialSynthetic Blend
  • Sweep Face24 in
  • Bristle ColourBlack, Blue, Grey, Red
  • Handle MaterialWood
  • Chemical ResistantNot Chemical Resistant
  • IncludesBracket, Broom, Handle
  • Tool TypeBroom
  • Block Width25 1/2 in
  • Acid ResistantNot Acid Resistant
  • Handle Diameter1 1/8 in
  • Handle AdjustabilityFixed
  • Broom Type Drag Broom
  • For Surface Texture Rough
  • Bristle Length 4 1/2 in
  • Handle Length 60 in
  • Handle Connection Type Steel Bracket
  • Features Clean Up In A Record Time, Efficient Sweeping of Different Debris Size, From Rocks To Dust, Optimal Combination of 4 Bristle Types, Outdoor Use
  • Handle Finish Varnished Hardwood
  • Block Depth 2 3/4 in
  • FDA Compliant Not FDA Compliant
  • Colour Coding System Not Colour Coded
  • Bristle Firmness Medium/Stiff Combination, Soft
  • Handle Tip Material Wood
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list