!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWING Y CHECK VALVE, SWING, Y-STYLE VALVE BODY, 1½ IN PIPE, FNPT X FNPT

SWING Y CHECK VALVE, SWING, Y-STYLE VALVE BODY, 1½ IN PIPE, FNPT X FNPT

MILWAUKEE VALVE

SWING Y CHECK VALVE, SWING, Y-STYLE VALVE BODY, 1½ IN PIPE, FNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWING Y CHECK VALVE, SWING, Y-STYLE VALVE BODY, 1½ IN PIPE, FNPT X FNPT

SWING Y CHECK VALVE, SWING, Y-STYLE VALVE BODY, 1½ IN PIPE, FNPT X FNPT

MILWAUKEE VALVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWV507-112
  • Mfr. Model # 507-112
  • UNSPSC # 40141618
  • CATALOGUE PAGE # 1820
  • Shipping Weight 4.13 lbs

Product Details

Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 300 PSI steam: 600 PSI WOG. Temp. range: - 20 Degrees to 550 Degrees F. Note: Not for use with reciprocating air compressor service.

Technical Specs

  • Item - Check ValvesCheck Valve
  • Mechanism and Body DesignY Swing
  • Pipe or Tube Size1 1/2 in
  • Cracking Pressure0.750 to 1.000 psi
  • Seal MaterialChrome, Cobalt
  • Min. Temp. - Valves-20 Degrees F
  • Max. Steam Pressure - Valves300 psi WSP
  • Flow - Valves76.0 gpm
  • Application - ValvesGeneral Purpose
  • Cap to Inlet Center3 5/16 in
  • Flow Design Single
  • Body Material - Valves Bronze
  • Connection Type FNPT x FNPT
  • Mounting Orientation Horizontal, Vertical
  • Max. Temp. - Valves 550 Degrees F
  • Max. Water Pressure - Valves 600 psi @ 150 Degrees F
  • Seat Material Bronze
  • Full Flow - Valves Yes
  • Length 4 5/8 in
  • Standards MSS SP-80

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list