Allow flow in 1 direction to prevent backflow. Bronze seats. Directional arrow cast into valve aids with installation.Mount vertical or horizontal. Use in plumbing and heating applications. Meet ASTM B62 and MSS-SP-80 standards,except Low-Lead models. Maximim pressure: 125 PSI WSP, 200 PSI nonshock CWP: cracking pressure: 0.5 PSI to 0.75 PSI. Maximum temperature: 406 Degrees F.
Technical Specs
Item - Check ValvesCheck Valve
Mechanism and Body DesignInline Swing
Pipe or Tube Size1/2 in
Cracking Pressure0.750 to 1.000 psi
Seal MaterialBronze
Min. Temp. - Valves-20 Degrees F
Max. Steam Pressure - Valves125 psi WSP
Flow - Valves10.0 gpm
Application - ValvesGeneral Purpose
Cap to Inlet Center1 7/16 in
Flow DesignSingle
Body Material - ValvesBronze
Connection TypeFNPT x FNPT
Mounting OrientationHorizontal, Vertical
Max. Temp. - Valves406 Degrees F
Max. Water Pressure - Valves200 psi @ 150 Degrees F