!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKAGING TAPE, KRAFT PAPER, 7.5 MIL, 3 IN DIA, 42 LB/IN, NATURAL/SYNTHETIC RUBBER ADHESIVE, BROWN

PACKAGING TAPE, KRAFT PAPER, 7.5 MIL, 3 IN DIA, 42 LB/IN, NATURAL/SYNTHETIC RUBBER ADHESIVE, BROWN

IPG

PACKAGING TAPE, KRAFT PAPER, 7.5 MIL, 3 IN DIA, 42 LB/IN, NATURAL/SYNTHETIC RUBBER ADHESIVE, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKAGING TAPE, KRAFT PAPER, 7.5 MIL, 3 IN DIA, 42 LB/IN, NATURAL/SYNTHETIC RUBBER ADHESIVE, BROWN

PACKAGING TAPE, KRAFT PAPER, 7.5 MIL, 3 IN DIA, 42 LB/IN, NATURAL/SYNTHETIC RUBBER ADHESIVE, BROWN

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.55 / each

EHC: EHC :
Min Qty 24 = $445.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG534-71676
  • Mfr. Model # 71676
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs

Product Details

This 534 series packaging tape is brown and is made of kraft paper. It is 7.5 mil thick and measures 48 mm width x 54.8 metres length. In addition, it meets the standards for: PPP-T-42C, Type II, Type II C.I.D. A-A-883B. It is also designed for hand applications.

Technical Specs

  • ItemPackaging Tape
  • Tape AdhesiveNatural and Synthetic Rubber
  • Tape Strength RatingStandard Duty
  • Tape Thickness7.5 mil
  • Imperial Tape Width1 7/8 in
  • Metric Tape Width48 mm
  • Max. Tape Performance Temp.200 Degrees F
  • Series534
  • Tape Adhesive Strength60 oz/in
  • Tape Core Diameter3 in
  • Tape Roll Diameter5.44 in
  • Tape Colour Brown
  • Tape Application Hand
  • Tape Tensile Strength 42 lb/in
  • Imperial Tape Length 60 yd
  • Metric Tape Length 54.8 m
  • Min. Tape Performance Temp. 32 Degrees F
  • Package Configuration Carton
  • Standards Approved As Packaging Tape By Both U.S. Postal Service and U.P.S (United Parcel Service). PPP-T-42C, Type II, Type II C.I.D. A-A-883B
  • Tape Backing Material Kraft Paper
  • Tape Elongation 0.07
  • Product Type Flatback Tape
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list