!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRN 24MMX54.8M 36

BRN 24MMX54.8M 36

IPG

BRN 24MMX54.8M 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRN 24MMX54.8M 36

BRN 24MMX54.8M 36

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.22 / EACH

EHC: EHC :
Min Qty 36 = $403.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG534-71598
  • Mfr. Model # 71598
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • ItemFlatback Masking Tape
  • Common IndustryAerospace, Appliance, Auto Aftermarket, Building and Construction, E-Commerce, Electrical and Electronics,Food Processing, General Manufacturing, Marine and Composites, Moving and Storage, Restoration, Transportation.
  • Imperial Tape Length179.9 ft
  • Product FormCarton
  • Tape Adhesive MaterialNatural and Synthetic Rubber Adhesive
  • Metric Tape Length54.8 m
  • Tape Adhesive FormatSolvent Cast
  • Tape ColourBrown
  • Tape Resistance PropertiesMoisture Resistant and Tear Resistance
  • Adhesion to Steel60 oz/in
  • Tape Adhesive Strength60 oz/in
  • Tape Brand INTERTAPE
  • Environment Indoor
  • Imperial Tape Width 15/16 in
  • Series 591
  • Tape Backing Material Paper
  • Metric Tape Width 24mm
  • Standards Approved As Packaging Tape By Both U.S. Postal Service and U.P.S (United Parcel Service). / PPP-T-42C, Type II. C.I.D. A-A-883B, Type II
  • Tape Tensile Strength 42 lb in
  • Tape Thickness 7.5 mil
  • Specifications Met Approved As Packaging Tape By Both U.S. Postal Service and U.P.S (United Parcel Service). / PPP-T-42C, Type II. C.I.D. A-A-883B, Type II
  • Tape Elongation 7 %
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list