!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRIO 220CC STEAM CLEANING SYSTEM

BRIO 220CC STEAM CLEANING SYSTEM

RELIABLE

BRIO 220CC STEAM CLEANING SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRIO 220CC STEAM CLEANING SYSTEM

BRIO 220CC STEAM CLEANING SYSTEM

RELIABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REL220CC
  • Mfr. Model # 220CC
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Technical Specs

  • ItemSteam Cleaner
  • Product TypeSteam Cleaner
  • Operating Pressure - Maximum65 psi
  • Water Tank Capacity0.40 gal
  • Boiler Capacity0.396 gal
  • Cord Length20 ft
  • Cleaning TypeSteam Only
  • Operating Time35 min
  • Temperature at Tip245 Degrees F
  • Wattage1,800 W
  • Voltage 120 V
  • Operating Temperature - Maximum 245 Degrees F
  • Steam Production 8 lb/hr
  • Water Tank Material Stainless Steel
  • Boiler Tank Material Stainless Steel
  • Current 15 A
  • Includes (2) Extension Hoses, (2) Small Brass Brushes, (2) Large Nylon Brushes, (2) Small Nylon Brushes, Steam Handle with Lock, Angled Nozzle, Floor Brush, Accessories Adapter, Microfibre Floor Pad, Window Squeegee, Watering Jug, Funnel, Cotton Steam Cover, Storage Bag
  • Power Source Corded
  • Tool Weight 13.7 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list