!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRIDLE RING, GALVANIZED STEEL, ¾ IN TRADE SIZE/WIRE RANGE, #10-24 THREAD SIZE

BRIDLE RING, GALVANIZED STEEL, ¾ IN TRADE SIZE/WIRE RANGE, #10-24 THREAD SIZE

NVENT CADDY

BRIDLE RING, GALVANIZED STEEL, ¾ IN TRADE SIZE/WIRE RANGE, #10-24 THREAD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRIDLE RING, GALVANIZED STEEL, ¾ IN TRADE SIZE/WIRE RANGE, #10-24 THREAD SIZE

BRIDLE RING, GALVANIZED STEEL, ¾ IN TRADE SIZE/WIRE RANGE, #10-24 THREAD SIZE

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KXH4
  • Mfr. Model # 2BRT12
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This bridle ring measures 3/4 inch W. This bridle ring meets the standards for cULus. It is made of steel with a galvanized finish, and is grey.

Technical Specs

  • ItemBridle Ring
  • Compatible Pipe Size3/4 in
  • FinishGalvanized
  • Overall Width3/4 in
  • Compatible Nominal Conduit/Pipe Size3/4 in
  • StandardscULus
  • Load Capacity 50 lb
  • Material Steel
  • Colour Grey
  • Compatible Conduit Trade Size 3/4 in
  • For Use With Low Voltage Cable
  • Sub-Category Conduit and Cable Hangers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list