BRIDLE RING, GALVANIZED STEEL, 2 IN TRADE SIZE/WIRE RANGE, 1/4"-20 THREAD SIZE
BRIDLE RING, GALVANIZED STEEL, 2 IN TRADE SIZE/WIRE RANGE, 1/4"-20 THREAD SIZE
NVENT CADDY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bridle ring measures 2 inch W. This bridle ring meets the standards for cULus. It is made of steel with a galvanized finish, and is grey.
Technical Specs
- ItemBridle Ring
- Compatible Pipe Size2 in
- FinishGalvanized
- Overall Width2 in
- Compatible Nominal Conduit/Pipe Size2 in
- StandardscULus
- Load Capacity 50 lb
- Material Steel
- Colour Grey
- Compatible Conduit Trade Size 2 in
- For Use With Low Voltage Cable
- Sub-Category Conduit and Cable Hangers
Alternate Products
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.10
/ EACH
-
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.76
/ EACH
Related Products
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.13
/ EACH