!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BREATHING TUBE, VERSAFLO, HEAVY-DUTY, NEOPRENE RUBBER/VINYL, NIOSH, FOR PAPR

BREATHING TUBE, VERSAFLO, HEAVY-DUTY, NEOPRENE RUBBER/VINYL, NIOSH, FOR PAPR

3M

BREATHING TUBE, VERSAFLO, HEAVY-DUTY, NEOPRENE RUBBER/VINYL, NIOSH, FOR PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHING TUBE, VERSAFLO, HEAVY-DUTY, NEOPRENE RUBBER/VINYL, NIOSH, FOR PAPR

BREATHING TUBE, VERSAFLO, HEAVY-DUTY, NEOPRENE RUBBER/VINYL, NIOSH, FOR PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMBT64
  • Mfr. Model # BT-64
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.925 lbs

Product Details

This Versaflo heavy-duty tight-fitting breathing tube is made of heat-resistant neoprene rubber/vinyl and comes in black. It meets the NIOSH standard. The tube is suitable for use with full-facepiece respirator FF-400/6000/7800S and TR-600-series powered air-purifying respirator.

Technical Specs

  • ItemBreathing Tubes
  • For Use With3M Versaflo TR-600 Series PAPR
  • MaterialVinyl
  • System TypePAPR System
  • Compatible with Brand3M
  • FeaturesHeat-Resistant Neoprene Rubber Material For Rugged Applications, Recommended For Assembly, Cleaning, Metal Repair, And Painting, Fully Submersible For Cleaning When Using Cleaning And Storage Kit, Select The Ideal 3M Breathing Tube For Your Papr And Supplied Air Respirator Needs
  • Series Versaflo, BT
  • Includes Case
  • Standards NIOSH Approved
  • Accessory Type Breathing Tubes
  • Compatible with Brand and Series 3M Versaflo
  • Intrinsically Safe No
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories