!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BREATHING TUBE, NEOPRENE RUBBER/VINYL, HEAVY-DUTY, 33 IN, FOR TR-300 SERIES PAPR

BREATHING TUBE, NEOPRENE RUBBER/VINYL, HEAVY-DUTY, 33 IN, FOR TR-300 SERIES PAPR

3M

BREATHING TUBE, NEOPRENE RUBBER/VINYL, HEAVY-DUTY, 33 IN, FOR TR-300 SERIES PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHING TUBE, NEOPRENE RUBBER/VINYL, HEAVY-DUTY, 33 IN, FOR TR-300 SERIES PAPR

BREATHING TUBE, NEOPRENE RUBBER/VINYL, HEAVY-DUTY, 33 IN, FOR TR-300 SERIES PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMBT40
  • Mfr. Model # BT40
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 962
  • Shipping Weight 0.614 lbs

Product Details

This Speedglas BT-series heavy-duty breathing tube is made of heat-resistant neoprene rubber/vinyl and comes in black. It measures 33 inches length. The breathing tube is suitable for use with TR-300/9100-series powered air-purifying respirator and meets the NIOSH standard. It features a quick swivel connection.

Technical Specs

  • ItemBreathing Tube
  • For Use WithSpeedglas 9100, TR-300 Series
  • Length32 43/64 in
  • StandardsNIOSH Approved
  • Accessory TypeBreathing Tube
  • Series Speedglas
  • Material Rubber
  • Colour Black
  • System Type PAPR System
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list