ADJUSTABLE SAFETY FAUCET, SELF-CLOSING, ¾ IN MALE NPS/3/4 IN MALE NPT, ADJUSTABLE
ADJUSTABLE SAFETY FAUCET, SELF-CLOSING, ¾ IN MALE NPS/3/4 IN MALE NPT, ADJUSTABLE
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Brass Safety Drum Faucet, internal Flame Arrester, Adjustable, 3/4" NPT bung.
Technical Specs
- ItemAdjustable Safety Faucet
- ColourBrown
- Flame Arrestor TypeInternal
- Inlet Connection Size3/4 in
- Inlet Thread TypeNPS, NPT
- Outlet Diameter7/8 in
- Shank AdjustabilityAdjustable
- Handle TypeSelf-Closing
- For Container TypeDrums
- Overall Height5.63 in
- Product TypeDrum Faucet
- Seal MaterialPTFE
- Body Material Brass
- Compatible Faucet Manufacturer Part Number 08552
- For Liquid Type Flammable
- Inlet Gender Male
- Outlet Connection Size 7/8 in
- Overall Length 6 in
- Standards FM Approved
- Features Leak Proof
- Mounting Orientation Horizontal
- Overall Width 4.09 in
- Resistance Properties Chemical Resistant
Related Products
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.88
/ EACH