!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM VENT, END OF DRUM BUNG, BROWN, 3 PSI MIN OPENING PRESSURE, PETROLEUM, BRASS

DRUM VENT, END OF DRUM BUNG, BROWN, 3 PSI MIN OPENING PRESSURE, PETROLEUM, BRASS

JUSTRITE

DRUM VENT, END OF DRUM BUNG, BROWN, 3 PSI MIN OPENING PRESSURE, PETROLEUM, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM VENT, END OF DRUM BUNG, BROWN, 3 PSI MIN OPENING PRESSURE, PETROLEUM, BRASS

DRUM VENT, END OF DRUM BUNG, BROWN, 3 PSI MIN OPENING PRESSURE, PETROLEUM, BRASS

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT08300
  • Mfr. Model # 08300
  • UNSPSC # 12190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

Brass Horizontal Drum Vent for petroleum based applications, 2" bung opening.

Technical Specs

  • ItemDrum Vent, End of Drum Bung
  • ColourBrown
  • For Liquid TypePetroleum
  • Includes Flame ArrestorFlame Arrestor Included
  • Overall Height2 in
  • Pipe Size2 in
  • Thread TypeNPS, NPT
  • IncludesBrass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel
  • Relief Activation TypeManual Pressure Relief, Manual Vacuum Relief
  • Body Material Brass
  • For Drum Orientation Horizontal
  • For Plug Size 2 in
  • Minimum Opening Pressure 3 psi
  • Overall Width 5 in
  • Thread Gender Male
  • Vent Type Pressure & Vacuum Relief Vent
  • Maximum Opening Pressure 8 psi
  • Standards FM Approved
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories