This two-piece ball valve has a full port and a threaded end connection. It has a temperature range of 0℉ to 350℉ and a blowout-proof stem made of brass. The valve's maximum pressure is 600 PSI WOG, and its pipe size is 2 1/2 inches. The valve's ball is made of chrome-plated brass, and its body is made of forged brass. This valve has a body seal made of PTFE.
Technical Specs
ItemBall Valve
Body Style2-Piece
Pipe Size2-1/2"
PortFull
Temp. Range0 Degrees F - 350 Degrees F
Seat MaterialBuna "O-Ring" and TFE
Handle TypeLocking Lever
Stem MaterialBrass
FeaturesForged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
Body MaterialBrass, Forged
Valve Structure2 Piece
Connection TypeThreaded End
Max. Pressure600 PSI WOG
Ball MaterialChrome Plated Brass
Stem TypeBlowout Proof
Handle MaterialZinc Plated Steel
Body Seal MaterialPTFE
StandardsMSS-SP110, ASME A112.4.14, CSA, ANSI Z 21.15a, ASME B16.44, CGA 9.1a, UL, UL 125, UL 842, FM 1140