!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE, 2 PC, SOLDERED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 2 IN, BRASS

BALL VALVE, 2 PC, SOLDERED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 2 IN, BRASS

MILWAUKEE VALVE

BALL VALVE, 2 PC, SOLDERED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 2 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE, 2 PC, SOLDERED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 2 IN, BRASS

BALL VALVE, 2 PC, SOLDERED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 2 IN, BRASS

MILWAUKEE VALVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.35 / EACH

EHC: EHC :
Min Qty 2 = $238.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWVBA485B200
  • Mfr. Model # BA485B200
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Product Details

This two-piece ball valve has a full port and a soldered end connection. It has a temperature range of 0℉ to 350℉ and a blowout-proof stem made of brass. The valve's maximum pressure is 600 PSI for water, oil, and gas, and its pipe size measures two inches. The ball is made of chrome-plated brass, and the body is made of forged brass. This valve's body seal is made of PTFE.

Technical Specs

  • ItemBall Valve
  • Body Style2-Piece
  • Pipe Size2"
  • Connection TypeSoldered Ends
  • Max. Pressure600 PSI WOG
  • Ball MaterialChrome Plated Brass
  • Stem TypeBlowout Proof
  • Stem MaterialBrass
  • FeaturesForged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Body Material Brass, Forged
  • Valve Structure 2 Piece
  • Tube Size 2-1/8"
  • Port Full
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Seat Material Buna "O-Ring" and TFE
  • Handle Material Zinc Plated Steel
  • Body Seal Material PTFE
  • Standards MSS SP-110, ASME A112.4.14

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list