!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER, BATTERY, 1.04, 100 ° C, 0 ° C, 8.5 PH, YELLOW, 312 G, FOAM

CLEANER, BATTERY, 1.04, 100 ° C, 0 ° C, 8.5 PH, YELLOW, 312 G, FOAM

CRC

CLEANER, BATTERY, 1.04, 100 ° C, 0 ° C, 8.5 PH, YELLOW, 312 G, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER, BATTERY, 1.04, 100 ° C, 0 ° C, 8.5 PH, YELLOW, 312 G, FOAM

CLEANER, BATTERY, 1.04, 100 ° C, 0 ° C, 8.5 PH, YELLOW, 312 G, FOAM

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.40 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC75097
  • Mfr. Model # 75097
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 440
  • Shipping Weight 0.89 lbs

Product Details

This battery cleaner has a yellow foam that immediately detects acid leaks and turns pink on acid contact. Its net weight is 312 grams and it has an 8.5 pH. It neutralizes acid and cleans terminals, connectors, cases, and hold-downs. The foam penetrates and removes corrosion to allow for maximum current flow. Its boiling point is 100C, its freezing point is 0C, and its specific gravity is 1.04.

Technical Specs

  • ItemBrake Parts Cleaner
  • Net Weight311 g
  • FlammabilityNot Flammable
  • ColourClear
  • Maximum pH Level8.5
  • Specific Gravity1.04
  • Container Type Bucket
  • Boiling Point 100 Degrees C
  • Cleaner Application Fleet/Vehicle, Parts Washing
  • Freezing Point 0 Degrees C
  • Removes Brake Dust, Brake Fluids, Oils, Remove Grease, Other Contaminants
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list