!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRAKE CLEANER,AEROSOL,486 ML,ALLSTEEL

BRAKE CLEANER,AEROSOL,486 ML,ALLSTEEL

WALTER SURFACE TECHNOLOGIES

BRAKE CLEANER,AEROSOL,486 ML,ALLSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
BRAKE CLEANER,AEROSOL,486 ML,ALLSTEEL

BRAKE CLEANER,AEROSOL,486 ML,ALLSTEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.12 / EACH

EHC: EHC :
Min Qty 12 = $193.44

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C412R
  • Mfr. Model # 53C412
  • UNSPSC # 47131810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

This Allsteel series brake cleaner features free of chlorinated solvents, blasts away stubborn dirt, grease and grime, safe on all metals. It is clear and meets the standards for Low VOC.

Technical Specs

  • ItemBrake Cleaner
  • Container TypeAerosol Can
  • Net Weight1 lb
  • Boiling PointGreater Than55 Degrees C
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • StandardsLow VOC
  • BiodegradableNo
  • Cleaner TypeClean
  • FeaturesFree of Chlorinated Solvents, Blasts Away Stubborn Dirt, Grease and Grime, Safe On All Metals
  • FragranceHydrocarbons
  • Recommended DilutionReady to use
  • SeriesAllsteel
  • Base Type Solvent Based
  • Container Size 486 ml
  • Product Form Aerosol
  • Butyl-Free No
  • Flammability Flammable
  • VOC Content Weight Percentage Less Than or Equal To 10%
  • Cleaner Application Brake Parts Cleaner
  • Colour Clear
  • Flash Point -18 Degrees C to -17 Degrees C
  • Plastic Safe Yes
  • Removes Dirt, Oil, Grease, Grime
  • Specific Gravity 0.770 - 0.790
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list