!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT CASTER FOR WIRE SHELVING, 6 3/32 IN, RUBBER, ZINC PLATED, SWIVEL, STEEL, CASTER

REPLACEMENT CASTER FOR WIRE SHELVING, 6 3/32 IN, RUBBER, ZINC PLATED, SWIVEL, STEEL, CASTER

METRO

REPLACEMENT CASTER FOR WIRE SHELVING, 6 3/32 IN, RUBBER, ZINC PLATED, SWIVEL, STEEL, CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT CASTER FOR WIRE SHELVING, 6 3/32 IN, RUBBER, ZINC PLATED, SWIVEL, STEEL, CASTER

REPLACEMENT CASTER FOR WIRE SHELVING, 6 3/32 IN, RUBBER, ZINC PLATED, SWIVEL, STEEL, CASTER

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW5MB
  • Mfr. Model # 5MB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

Super Erecta(R) stem caster. Use with Super Erecta(R) posts and shelves to create a mobile shelving unit to meet your needs. Stem casters are shipped with donut bumper at no additional charge.

Technical Specs

  • ItemReplacement Caster for Wire Shelving
  • Load Rating200 lb
  • Mounting Height6 1/16 in
  • Stem Length2 3/16 in
  • Stem Dia.27/32 in
  • Wheel Width1 1/4 in
  • Wheel Bearing TypeDelrin
  • Non-MarkingNo
  • Caster Frame MaterialSteel
  • Number of Wheels1
  • Caster Mounting TypeStem
  • Core ColourBlack
  • Swivel Raceway TypeDouble Ball
  • Wheel Core MaterialRubber
  • Wheel Dia. 5 in
  • Overall Height 6 3/32 in
  • Caster Stem Size 27/32 in x 2-3/16 in
  • Frame Finish Zinc Plated
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Rubber
  • Standards NSF Listed
  • Caster Brake Type Side Pedal Brake
  • Tread Shape Standard
  • Application Designed to Fit Super Erecta Shelf Posts to Form Shelf Carts and Other Mobile Units
  • Caster Stem Type Friction Ring
  • Includes Donut Bumpers
  • Wheel/Tread Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories