!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, ⅝ IN ID, 29/32 IN OD, CLEAR

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, ⅝ IN ID, 29/32 IN OD, CLEAR

KURIYAMA

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, ⅝ IN ID, 29/32 IN OD, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, ⅝ IN ID, 29/32 IN OD, CLEAR

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, ⅝ IN ID, 29/32 IN OD, CLEAR

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PBK8
  • Mfr. Model # K3150-10
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • MaterialPVC
  • Maximum Operating Pressure200 psi @ 70 Degrees F
  • Maximum Vacuum Pressure20 in Hg
  • Overall Length100 ft
  • Resistance PropertiesChemical Resistant
  • StandardsFDA Approved, CFR Title 21 Parts 170 to 199, NSF-51 and 61, PROP 65, USDA and 3A
  • AutoclavableNot Autoclavable
  • ClarityClear
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationAir and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
  • Industry ApplicationLiquid Food Products, Packaging Machines, Powdered Food Products
  • Application Air, Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 5/8 in
  • Material Trade Name Clearbraid
  • Maximum Operating Temperature 150 Degrees F
  • Outside Diameter 29/32 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Polyester Braid with Longitudinal Yarn
  • Wall Thickness 0.13 in
  • Bend Radius 1 1/4 in
  • Does Not Contain Phthalates
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • For Fluid Type Beverages, Deionized Water
  • Minimum Operating Temperature 25 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list