!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASON'S LINE, BRAIDED, 18-4" CORE, 250 FT L, 2 IN W, FLUORESCENT YELLOW, NYLON

MASON'S LINE, BRAIDED, 18-4" CORE, 250 FT L, 2 IN W, FLUORESCENT YELLOW, NYLON

MARSHALLTOWN

MASON'S LINE, BRAIDED, 18-4" CORE, 250 FT L, 2 IN W, FLUORESCENT YELLOW, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASON'S LINE, BRAIDED, 18-4" CORE, 250 FT L, 2 IN W, FLUORESCENT YELLOW, NYLON

MASON'S LINE, BRAIDED, 18-4" CORE, 250 FT L, 2 IN W, FLUORESCENT YELLOW, NYLON

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHML604
  • Mfr. Model # ML604
  • UNSPSC # 20121100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This is a roll of braided nylon mason's line. It is fluorescent yellow in colour, and measures 250 feet in length. The roll is two inches in width, with a size 18-4" core. This line will not unravel if struck by a trowel, and neither moisture nor dryness will affect its strength. It is used for staking out sites, concrete and landscape layout and brick laying, and is used with brick trowels, tuck pointers, jointers and line blocks and pins.

Technical Specs

  • ItemBraided Nylon Mason's Line
  • Colour Fluorescent Yellow
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories