BRAD NAILS, 1¼ IN L, PLAIN FINISH, T HEAD, SMOOTH, 1¼ IN OVERALL L, STEEL, 5,000 PK
BRAD NAILS, 1¼ IN L, PLAIN FINISH, T HEAD, SMOOTH, 1¼ IN OVERALL L, STEEL, 5,000 PK
PORTER CABLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These brad nails 1.25-inch length, 5000 pack is made of steel and has a bright (uncoated) finish. This brad nail 1.25-inch length, 5000 pack is designed for use with bN200b, cf6121.
Technical Specs
Item Brads
Shank Diameter 1.25 in
Product Type Brad Nails
Finish Bright (Uncoated)
Head Diameter 1 1/4 in
Point Type Chisel
Collation Configuration Strip
Collation Quantity 5,000
Overall Length 1 1/4 in
Gauge 18 ga
Material Steel
Head Type T Head
Shank Type Smooth
Collation Type Glue
Collation Angle 0 Degrees
For Use With BN200B, CF6121
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.15
/ PKG