!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOUNTING BRACKET: STEEL, FOR 4000/5000 REEL SERIES, RED, 4 MOUNT HOLES

MOUNTING BRACKET: STEEL, FOR 4000/5000 REEL SERIES, RED, 4 MOUNT HOLES

REELCRAFT

MOUNTING BRACKET: STEEL, FOR 4000/5000 REEL SERIES, RED, 4 MOUNT HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTING BRACKET: STEEL, FOR 4000/5000 REEL SERIES, RED, 4 MOUNT HOLES

MOUNTING BRACKET: STEEL, FOR 4000/5000 REEL SERIES, RED, 4 MOUNT HOLES

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLC600993
  • Mfr. Model # 600993
  • UNSPSC # 31162500
  • CATALOGUE PAGE # 100
  • Shipping Weight 7.5 lbs

Product Details

Corrosion-resistant all-steel construction. Allows reel to be mounted to the wall and swung out of the way when not needed.

Technical Specs

  • ItemMounting Bracket
  • Base Motion TypeSwivel
  • For Use With Mfr. Model Number4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, 5400 ELP 1, 5400 OLP1, 5405 OHP1, 5430 OHP1, 5435 ELP1, 5435 OHP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, A5835 OLBSW23 1, A5835 OLP1, A5835 OMP1, A5850 OLP-RH 1, A5850 OLP1, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 8SB 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3ASB 1, L 4545 123 3B 1, L 4545 123 3BSB 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L 5245 A 163 6X 1, L 5550 123 3A 1, L 5550 123 7 1, L 5550 123 X 1, L 5550 124 X 1, L 5750 103 X 1, L4035 163 1 1, L4050 163 3SB 1, L4050 163 8 1, TW5425 OLP1, TW5425 OLPT1
  • Mounting LocationWall
  • Mount Hole Diameter3/8 in
  • Mount Base Width4 1/4 in
  • Mounting Hole Center to Center Height9 3/4 in
  • For Number of Reels 1
  • Bracket Material Steel
  • For Reel Series 4000, 5000
  • Number of Mount Holes 4
  • Colour Red
  • Mount Base Height 12 in
  • Mounting Hole Center to Center Width 2 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list