!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL STUD CONDUIT AND CABLE CLIP, ⅜ IN COMPATIBLE CONDUIT TRADE SIZE, ZINC PLATED

WALL STUD CONDUIT AND CABLE CLIP, ⅜ IN COMPATIBLE CONDUIT TRADE SIZE, ZINC PLATED

COOPER B-LINE

WALL STUD CONDUIT AND CABLE CLIP, ⅜ IN COMPATIBLE CONDUIT TRADE SIZE, ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL STUD CONDUIT AND CABLE CLIP, ⅜ IN COMPATIBLE CONDUIT TRADE SIZE, ZINC PLATED

WALL STUD CONDUIT AND CABLE CLIP, ⅜ IN COMPATIBLE CONDUIT TRADE SIZE, ZINC PLATED

COOPER B-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.66 / EACH

EHC: EHC :
Min Qty 100 = $366.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBLBG6B5
  • Mfr. Model # BG-6-B5
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Conduit support bracket, snap on. Attaches 3/8 inch conduit or MC/AC cable to metal or wood stud. For use with 3/8 inch conduit. Characteristics 0.42-0.675 inch cable range. Colour silver. Material of construction, steel. Standards UL/CUL.

Technical Specs

  • ItemWall Stud Conduit & Cable Clip
  • MaterialSteel
  • ColourBlack
  • Overall Width1 in
  • Compatible Conduit Trade Size3/8 in
  • Compatible Nominal Conduit/Pipe Size3/8 in
  • Mounting LocationWall
  • StandardsUL/CUL
  • Weight0.08 lb
  • Compatible Pipe Size 3/8 in
  • Finish Zinc-Plated
  • Overall Length 1 in
  • Overall Height 1 in
  • Compatible Conduit Type EMT
  • For Use With MC/AC Cable
  • Series Eaton B-Line
  • Sub-Category Conduit and Cable Hangers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories