!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BOX, GANGABLE, GROUND SCREW CSA 5043, 10 KO, 2 1/8 X 4 X 1 7/8 IN, 14 CU IN, STEEL

UTILITY BOX, GANGABLE, GROUND SCREW CSA 5043, 10 KO, 2 1/8 X 4 X 1 7/8 IN, 14 CU IN, STEEL

IBERVILLE PRODUCTS

UTILITY BOX, GANGABLE, GROUND SCREW CSA 5043, 10 KO, 2 1/8 X 4 X 1 7/8 IN, 14 CU IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BOX, GANGABLE, GROUND SCREW CSA 5043, 10 KO, 2 1/8 X 4 X 1 7/8 IN, 14 CU IN, STEEL

UTILITY BOX, GANGABLE, GROUND SCREW CSA 5043, 10 KO, 2 1/8 X 4 X 1 7/8 IN, 14 CU IN, STEEL

IBERVILLE PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IBFBC2020
  • Mfr. Model # BC2020
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This steel utility box, gangable, has ten knockouts and one outlet, and measures 2 1/8 x 4 x 1 7/8 inches and has a total volume of 14 cubic inches. Complete with a raised ground screw, it is CSA certified 5043.

Technical Specs

  • ItemUtility Box and Cover
  • Capacity14 cu in
  • Number of 1/2 In. Back Knockouts2 in
  • Nominal Depth1 7/8 in
  • Nominal Width2 1/8 in
  • Box Type Utility Boxes
  • Material Galvanized Steel
  • Number of 1/2 In. Side Knockouts 6 in
  • Nominal Length 4 in
  • Standards CSA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list