!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX SEALING TAPE,375+,HIGH TACK,TAN,PK6

BOX SEALING TAPE,375+,HIGH TACK,TAN,PK6

SCOTCH

BOX SEALING TAPE,375+,HIGH TACK,TAN,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEALING TAPE,375+,HIGH TACK,TAN,PK6

BOX SEALING TAPE,375+,HIGH TACK,TAN,PK6

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,448.82 / pkg. of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100280090
  • Mfr. Model # 7100280090
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.467 lbs

Technical Specs

  • ItemPackaging Tape
  • Tape AdhesiveHot Melt
  • Tape Strength RatingHeavy Duty
  • Tape Thickness3.1 mil
  • Imperial Tape Width1 89/100 in
  • Metric Tape Width48 mm
  • Series375+
  • StandardsISO 9001
  • Tape Backing MaterialPolypropylene Film
  • Tape Elongation160 %
  • Tape Colour Tan
  • Tape Application Hand
  • Tape Tensile Strength 35 oz/in
  • Imperial Tape Length 54 681/1000 yd
  • Metric Tape Length 914 m
  • Package Configuration Case
  • Shelf Life 18 mo
  • Tape Adhesive Strength 55 oz/in
  • Tape Core Diameter 3 in
  • Product Type Recycled Box Sealing Tape
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list