!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX SEAL. TAPE,3779,SECURITY MESSAGE,PK6

BOX SEAL. TAPE,3779,SECURITY MESSAGE,PK6

SCOTCH

BOX SEAL. TAPE,3779,SECURITY MESSAGE,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEAL. TAPE,3779,SECURITY MESSAGE,PK6

BOX SEAL. TAPE,3779,SECURITY MESSAGE,PK6

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,124.56 / pkg. of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM377948X914
  • Mfr. Model # 3779-48X914
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Technical Specs

  • ItemCarton Sealing Tape
  • Tape AdhesiveHot Melt Resin
  • Tape Strength RatingStandard Duty
  • Tape Thickness1.9 mil
  • Imperial Tape Width2 in
  • Metric Tape Width48 mm
  • Max. Tape Performance Temp.90 Degrees F
  • Series46448
  • Tape Adhesive Strength40 oz/in
  • Tape Core Diameter3 in
  • Text ColourRed
  • Tape Colour Clear
  • Tape Application Machine
  • Tape Tensile Strength 22 lbs./in.
  • Imperial Tape Length 1,000 yd
  • Metric Tape Length 914 m
  • Min. Tape Performance Temp. 40 Degrees F
  • Package Configuration Carton
  • Standards ASTM D3330
  • Tape Backing Material Polypropylene
  • Tape Elongation 160 %
  • Product Type Carton Sealing Tape
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list