!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH, INSULATED, 2 LAYERS, 12 POINTS, ORNG/YLW, HEAD SIZE 0.94, 6 MM, FORGED STEEL

BOX END WRENCH, INSULATED, 2 LAYERS, 12 POINTS, ORNG/YLW, HEAD SIZE 0.94, 6 MM, FORGED STEEL

GRAY TOOLS

BOX END WRENCH, INSULATED, 2 LAYERS, 12 POINTS, ORNG/YLW, HEAD SIZE 0.94, 6 MM, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX END WRENCH, INSULATED, 2 LAYERS, 12 POINTS, ORNG/YLW, HEAD SIZE 0.94, 6 MM, FORGED STEEL

BOX END WRENCH, INSULATED, 2 LAYERS, 12 POINTS, ORNG/YLW, HEAD SIZE 0.94, 6 MM, FORGED STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMEB13I
  • Mfr. Model # MEB13-I
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This box end wrench is insulated with two layers of insulation. It is made of forged steel and has a double insulation of orange over yellow finish. It is non-tether capable and has 12 points. Its head size is 0.94 and its overall length measures six millimetres.

Technical Specs

  • ItemBox End Wrench
  • FinishDouble Insulated
  • Overall Length6 in
  • Head Thickness5/16 in
  • Head TypeOffset
  • NonsparkingNon-Sparking
  • Non-MagneticNot Non-Magnetic
  • Box End Type12-Point Box End
  • Corrosion ResistantCorrosion-Resistant
  • ReversingNot Reversing
  • Grip StyleInsulated
  • Number of Points12
  • Min. Arc Swing0 Degrees
  • Weight0.21 lb
  • Material Forged Steel
  • Head Size 13 mm
  • Head Offset Angle 15 Degrees
  • Measurement Type Metric
  • Tether Style Not Tether Capable
  • Insulated Insulated
  • Wrench Shape Straight
  • Wrench Length Style Standard
  • Ratcheting Not Ratcheting
  • Handle Type Insulated
  • Handle Colour Orange
  • Single End/Double End Single End
  • Standards ASTM F1505
  • Wrench Product Grouping Wrenches
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list