!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH, STEEL, SILVER HANDLE, 16 MM, 18 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 243 MM L

BOX END WRENCH, STEEL, SILVER HANDLE, 16 MM, 18 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 243 MM L

GRAY TOOLS

BOX END WRENCH, STEEL, SILVER HANDLE, 16 MM, 18 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 243 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX END WRENCH, STEEL, SILVER HANDLE, 16 MM, 18 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 243 MM L

BOX END WRENCH, STEEL, SILVER HANDLE, 16 MM, 18 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 243 MM L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT531618
  • Mfr. Model # 531618
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.783 lbs

Product Details

This box end wrench has a length of 243 mm, plus it weighs 0.71 pounds and is not insulated. The handle is silver. It meets the standards for ANSI B107.9M, CDA 39-GP-11b, Type 3 Style A, GGG-W-636 Type 4. In addition, it is made of steel, has a metric measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable with a plain grip.

Technical Specs

  • ItemBox End Wrench
  • Head Size16 mm, 18 mm
  • Head Offset Angle0 Degrees
  • Measurement TypeMetric
  • Tether StyleNot Tether Capable
  • InsulatedNot Insulated
  • Wrench ShapeStraight
  • Wrench Length StyleStandard
  • RatchetingRatcheting
  • Grip StylePlain
  • Number of Points12
  • Min. Arc Swing5 Degrees
  • Weight0.71 lb
  • Material Steel
  • Overall Length 243 mm
  • Head Thickness 1/2 in
  • Head Type Standard
  • Nonsparking Non-Sparking
  • Non-Magnetic Not Non-Magnetic
  • Box End Type 12-Point Box End
  • Corrosion Resistant Corrosion-Resistant
  • Reversing Not Reversing
  • Handle Colour Silver
  • Single End/Double End Double End
  • Standards ANSI B107.9M, Federal Spec. CDA 39-GP-11b, Type 3 Style A, U.S. GGG-W-636 Type 4
  • Wrench Product Grouping Wrenches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list