This box end wrench has a length of 177 mm, plus it weighs 0.29 pounds and is not insulated. The handle is silver. It meets the standards for ANSI B107.9M, CDA 39-GP-11b, Type 3 Style A, GGG-W-636 Type 4. In addition, it is made of steel, has a metric measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable with a plain grip.
Technical Specs
ItemBox End Wrench
Head Size10 mm, 11 mm
Head Offset Angle0 Degrees
Measurement TypeMetric
Tether StyleNot Tether Capable
InsulatedNot Insulated
Wrench ShapeStraight
Wrench Length StyleStandard
RatchetingRatcheting
Grip StylePlain
Number of Points12
Min. Arc Swing5 Degrees
Weight0.29 lb
MaterialSteel
Overall Length177 mm
Head Thickness25/64 in
Head TypeStandard
NonsparkingNon-Sparking
Non-MagneticNot Non-Magnetic
Box End Type12-Point Box End
Corrosion ResistantCorrosion-Resistant
ReversingNot Reversing
Handle ColourSilver
Single End/Double EndDouble End
StandardsANSI B107.9M, Federal Spec. CDA 39-GP-11b, Type 3 Style A, U.S. GGG-W-636 Type 4