BOX END WRENCH, STEEL, SILVER 1-PIECE HANDLE, 11 MM, 12 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 171 MM L
BOX END WRENCH, STEEL, SILVER 1-PIECE HANDLE, 11 MM, 12 MM HEAD, ½ IN HEAD THICKNESS, PLAIN GRIP, METRIC, 171 MM L
GRAY TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This box end wrench has a length of 171 mm, plus it weighs 0.31 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of steel, has a metric measurement type, is corrosion-resistant, has a full polish finish, is not non-magnetic, and is not tether capable with a plain grip.
Technical Specs
Item Box End Wrench
Finish Full Polish
Overall Length 171 mm
Head Thickness 1/2 in
Head Type Standard
Nonsparking Non-Sparking
Non-Magnetic Not Non-Magnetic
Box End Type 6-Point Box End
Corrosion Resistant Corrosion-Resistant
Reversing Reversing
Grip Style Plain
Number of Points 6
Min. Arc Swing 20 Degrees
Weight 0.31 lb
Material Steel
Head Size 11 mm, 12 mm
Head Offset Angle 0 Degrees
Measurement Type Metric
Tether Style Not Tether Capable
Insulated Not Insulated
Wrench Shape Straight
Wrench Length Style Standard
Ratcheting Ratcheting
Handle Type One-Piece
Handle Colour Silver
Single End/Double End Double End
Standards ANSI
Wrench Product Grouping Wrenches