This box end wrench has a length of 165 mm, plus it weighs 0.28 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI B107.6, CDA 39-GP-11b, Type 3 Style A, GGG-W-636 Type 4. In addition, it is made of steel, has a metric measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable with a plain grip.
Technical Specs
ItemBox End Wrench
Head Size12 mm, 13 mm
Head Offset Angle0 Degrees
Measurement TypeMetric
Tether StyleNot Tether Capable
InsulatedNot Insulated
Wrench ShapeStraight
Wrench Length StyleStandard
RatchetingRatcheting
Handle TypeOne-Piece
Handle ColourSilver
Single End/Double EndDouble End
StandardsANSI B107.6, Federal Spec. CDA 39-GP-11b, Type 3 Style A, U.S. GGG-W-636 Type 4