!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH, ALLOY STEEL, NATURAL, 1 IN HEAD SIZE, 13 IN OVERALL L, STANDARD

BOX END WRENCH, ALLOY STEEL, NATURAL, 1 IN HEAD SIZE, 13 IN OVERALL L, STANDARD

GREENLEE

BOX END WRENCH, ALLOY STEEL, NATURAL, 1 IN HEAD SIZE, 13 IN OVERALL L, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX END WRENCH, ALLOY STEEL, NATURAL, 1 IN HEAD SIZE, 13 IN OVERALL L, STANDARD

BOX END WRENCH, ALLOY STEEL, NATURAL, 1 IN HEAD SIZE, 13 IN OVERALL L, STANDARD

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE34941
  • Mfr. Model # 34941
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

Tighten to loosen pipes with this ratchet wrench with a hexagon shape. Each measures 1 inch drive size with a jaw capacity of 3/8 to 3/4 inch.

Technical Specs

  • ItemBox End Wrench
  • FinishUnfinished
  • Overall Length13 in
  • Head Thickness3/8 in, 3/4 in
  • Head TypeStandard
  • NonsparkingNon-Sparking
  • Non-MagneticNot Non-Magnetic
  • Box End Type12-Point Box End
  • Corrosion ResistantNot Corrosion-Resistant
  • ReversingNot Reversing
  • Handle ColourGreen
  • Single End/Double EndSingle End
  • Wrench Product GroupingWrenches
  • Material Alloy Steel
  • Head Size 1 in
  • Head Offset Angle 0 Degrees
  • Measurement Type SAE
  • Tether Style Not Tether Capable
  • Insulated Not Insulated
  • Wrench Shape Straight
  • Wrench Length Style Long
  • Ratcheting Ratcheting
  • Grip Style Cushion Grip
  • Number of Points 12
  • Weight 1.22 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list