!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX/CONDUIT THREADED ROD HANGER, ½ IN AND ¾ IN TRADE SIZE, EMT, ¼ IN ROD SIZE, STEEL

BOX/CONDUIT THREADED ROD HANGER, ½ IN AND ¾ IN TRADE SIZE, EMT, ¼ IN ROD SIZE, STEEL

NVENT CADDY

BOX/CONDUIT THREADED ROD HANGER, ½ IN AND ¾ IN TRADE SIZE, EMT, ¼ IN ROD SIZE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX/CONDUIT THREADED ROD HANGER, ½ IN AND ¾ IN TRADE SIZE, EMT, ¼ IN ROD SIZE, STEEL

BOX/CONDUIT THREADED ROD HANGER, ½ IN AND ¾ IN TRADE SIZE, EMT, ¼ IN ROD SIZE, STEEL

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2KWW4
  • Mfr. Model # 812MB18
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This box/conduit threaded rod hanger meets the standards for CEC, cULus, NEC. It is made of steel with a corrosion-resistant coating, and is grey.

Technical Specs

  • ItemBox/Conduit Threaded Rod Hanger
  • MaterialSteel
  • ColourGrey
  • Compatible Conduit TypeEMT
  • For Use With4 in Square Boxes
  • Sub-CategoryConduit and Cable Hangers
  • Compatible Pipe Size 1/2 in, 3/4 in
  • Finish Corrosion Resistant Coated
  • Compatible Conduit Trade Size 1/2 in, 3/4 in
  • Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in
  • Standards CEC Compliant, cULus, NEC Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories