!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOW SAW 24

BOW SAW 24

STANLEY

BOW SAW 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOW SAW 24

BOW SAW 24

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT15-451
  • Mfr. Model # 15-451
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Product Details

Tension lever provides clearance to protect fingers when changing blades. Blade fastened with rivets that remain attached during blade changes. Frames manufactured from welded tubing for added strength and durability. Saw blades are made with high quality cold rolled steel.

Technical Specs

  • ItemBow Saw
  • Blade MaterialCold-Rolled Steel
  • Frame MaterialStainless Steel
  • Replaceable BladeReplaceable Blade
  • Blade Length 24 in
  • Features Blade Fastened with Rivets That Remain Attached During Blade Changes, Frame Manufactured from Welded Tubing, Tension Lever Provides Clearance to Help Protect Fingers When Changing Blade
  • Handle Material Plastic, Rubber
  • Teeth per Inch 4 TPI
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list