MESH CAP, BROWN, SIZE L, 24 IN DIA, NYLON, BAG 100
MESH CAP, BROWN, SIZE L, 24 IN DIA, NYLON, BAG 100
EMERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 24-inch, brown nylon mesh cap is not metal detectable and comes in a package quantity of 100. It's ideal for keeping hair out of product, machinery, and workers' eyes. Used in food processing, meat packing, pharmaceutical manufacturing, electronics, and clean environments.
Technical Specs
Item Bouffant Cap
Diameter 24 in
Metal Detectable No
Standards Not Rated
Colour Brown
Material Nylon
Package Quantity 100 per bag
Size L
Country of Origin China
(subject to change)
Alternate Products
EMERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.39
/ pkg.
EMERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.39
/ pkg.