FLAT BOUFFANT CAP, GENERAL USE, POLYPROPYLENE, BLUE, 18 IN, 100 PK
FLAT BOUFFANT CAP, GENERAL USE, POLYPROPYLENE, BLUE, 18 IN, 100 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Bouffant Cap, Size Universal, Blue, Diameter 18 In., Lightweight Polypropylene, Package Quantity 100
Technical Specs
- ItemBouffant Cap
- Diameter18 in
- MaterialPolypropylene
- Package Quantity100
- SeriesD2136
- Material Weight TypeLightweight
- Bouffant StyleFlat
- Colour Blue
- Latex-Free No
- Metal Detectable No
- Packaging Bag
- Anti-Static No
- Size S
- Garment Style Bouffant Cap
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ PKG
Related Products
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.76
/ EACH
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.35
/ EACH
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$276.48
/ EACH
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.63
/ EACH
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$470.28
/ EACH
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$507.35
/ EACH