!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 7⅞ IN MIN H, 5 TON CAPACITY

HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 7⅞ IN MIN H, 5 TON CAPACITY

WESTWARD

HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 7⅞ IN MIN H, 5 TON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 7⅞ IN MIN H, 5 TON CAPACITY

HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 7⅞ IN MIN H, 5 TON CAPACITY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35MT09
  • Mfr. Model # 35MT09
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.985 lbs

Technical Specs

  • ItemHigh-Clearance Bottle Jacks
  • Load Capacity5 ton
  • Lifting ActuatorManual Handle
  • Minimum Lift Height7 7/8 in
  • Base Length5 9/16 in
  • Power SourceMechanical
  • StandardsASME PASE
  • FeaturesCentered Pump and Ram, Heat Treated Extension Screw
  • Handle Length21 1/2 in
  • Jack Type Bottle Jack
  • Body Material Steel
  • Stroke 4 5/8 in
  • Maximum Lift Height 15 1/2 in
  • Base Width 3 5/8 in
  • Minimum Height 7 7/8 in
  • Extension Screw Length 2 3/4 in
  • Body Material Finish Painted
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms