!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 18⅛ IN STROKE, 2 TON CAPACITY

HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 18⅛ IN STROKE, 2 TON CAPACITY

ENERPAC

HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 18⅛ IN STROKE, 2 TON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 18⅛ IN STROKE, 2 TON CAPACITY

HIGH-CLEARANCE BOTTLE JACK, STEEL, MANUAL HANDLE, MECHANICAL, 18⅛ IN STROKE, 2 TON CAPACITY

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $779.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPGBJ002LA
  • Mfr. Model # GBJ002LA
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.4 lbs

Technical Specs

  • ItemHigh-Clearance Bottle Jack
  • Load Capacity2 ton
  • Lifting ActuatorManual Handle
  • Minimum Lift Height22 3/8 in
  • Extended Height40 9/16 in
  • Base Width2 15/16 in
  • Power SourceMechanical
  • StandardsANSI PALD, CE
  • IncludesPump Handle
  • Jack Type Bottle Jack
  • Body Material Steel
  • Stroke 18 1/8 in
  • Maximum Lift Height 40 1/2 in
  • Base Length 4 9/16 in
  • Item Weight 22.7 lb
  • Minimum Height 22 7/16 in
  • Features Automatic By-Pass Port to Prevent Over-Extension, High-Strength Beam and Pump Linkage for Long Life, Lower Handle Effort Reduces Operator Fatigue, Pump Swivels for Ease of Use, Improved Ergonomics, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for increased Strength and Stability During Lifting
  • Handle Type Low-Profile Side-to-Side Handle
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list